Beli tap snei di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.atribut:
- UNSPSC: 23153305
- 55% Thread Drill Size: #13; #21; #3; #32; 10.20mm; 11.30mm; 11.80mm; 11/32inch; 3.60mm; 3/32inch; 4.25mm; 5.70mm; 8.40mm; 9/32inch; I; W
- 65% Thread Drill Size: #23; #34; #5; 10.00mm; 11.00mm; 11.60mm; 17/64inch; 2.30mm; 3.50mm; 4.15mm; 4.60mm; 7/32inch; J; P; R; V
- 75% Thread Drill Size: #21; #25; #36; #7; 11.40mm; 2.20mm; 27/64inch; 3.40mm; 4.45mm; 5.45mm; 5/16inch; 8.50mm; 9.95mm; F; I; U
- Case Type: Plastic
- Die Finish: Bright (Uncoated)
- Die Hex Size (inch): 1
- Die Material: High Speed Steel
- Die Material Grade: Carbon Steel
- Die Shape: Hex
- Die Thread Sizes Included: #4-40; Pipe: 1\" 1/8-27; #6-32; #8-32; #10-24; #10-32; #12-24; 1/4\"-20; 1/4\"-28; 5/16\"-18; 5/16\"-24; 3/8\"-16; 3/8\"-24; 7/16\"-14; 7/16\"-20; 1/2\"-13; 1/2\"-20
- Die Type: Solid
- Drill Bit Size: #16; #21; #26; #29; #3; #36; #43; #7; 25/64in; 27/64in; 29/64in; 5/16in; F; I; Q; U
- Features: General Purpose Jobs
- Material - Machining: High Speed Steel
- Max. Die Thread Size: 1/2\"-20
- Max. Tap Thread Size: 1/2\"-20
- Measurement System: SAE
- Min. Tap Thread Size: #4-40
- Min. bore dia.: 4-40
- Number of Dies in Set: 1
- Number of Pieces: 40
- Number of Taps: 17
- Tap Chamfer: Plug; Taper
- Tap Finish: Bright (Uncoated)
- Tap Material: High Speed Steel
- Tap Sizes Included: #10-24; #10-32; #12-24; #4-40; #6-32; #8-32; 1/2\"-13; 1/2\"-20; 1/4\"-20; 1/4\"-28; 3/8\"-16; 3/8\"-24; 5/16\"-18; 5/16\"-24; 7/16\"-14; 7/16\"-20; Pipe: 1\" 1/8-27
- Tap Type: Pipe Tap; Plug Taps
- Thread Direction: Right Hand
- Thread Type: UNC
- Thread per Inch: 13; 14; 16; 18; 20; 24; 27; 28; 32; 40
- KRISBOW Tap and Die Set UNC UNF 45EA (Set Alat Tap dan Senai)atribut:
- Size (inch): 1/4-1
- Volkel Tap and Die Set Non-Serial Form (Set Alat Tap dan Senai)Deskripsi:Hand tap DIN 352, non-serialSet per 3 pcs. Round Dies DIN 223Contents:1x Tap holder with Ratchet for right- and left-hand-turn, Size 1 VÖLKEL 10001 1x Adjustable Tap Wrenches DIN 1814 Size 1 VÖLKEL 13010 1x Adjustable Tap Wrenches DIN 1814 Size 2 VÖLKEL 13020 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 20 x 5 VÖLKEL 15002 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 20 x 7 VÖLKEL 15003 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 25 x 9 VÖLKEL 15004 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 30 x 11 VÖLKEL 15005 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 38 x 14 VÖLKEL 15007 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 3 x 0.5 VÖLKEL 27426 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 4 x 0.7 VÖLKEL 27430 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 5 x 0.8 VÖLKEL 27434 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 6 x 1.0 VÖLKEL 27438 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 8 x 1.25 VÖLKEL 27442 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 10 x 1.5 VÖLKEL 27446 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 12 x 1.75 VÖLKEL 27450 1x Hand tap set, non-serial, DIN 352, HSS-G, M 3 x 0.5 VÖLKEL 27626 1x Hand tap set, non-serial, DIN 352, HSS-G, M 4 x 0.7 VÖLKEL 27630 1x Hand tap set, non-serial, DIN 352, HSS-G, M 5 x 0.8 VÖLKEL 27634 1x Hand tap set, non-serial, DIN 352, HSS-G, M 6 x 1.0 VÖLKEL 27638 1x Hand tap set, non-serial, DIN 352, HSS-G, M 8 x 1.25 VÖLKEL 27642 1x Hand tap set, non-serial, DIN 352, HSS-G, M 10 x 1.5 VÖLKEL 27646 1x Hand tap set, non-serial, DIN 352, HSS-G, M 12 x 1.75 VÖLKEL 27650atribut:
- Material: HSS-G
- TEKIRO Impact Driver Set (Obeng Ketok Set)Deskripsi:Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)Deskripsi:TAP DIE SET M3-M12 40EA ORTDM0312Aatribut:
- Current (A): 40 each
- TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:- Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.atribut:
- Material: Heat Treated Carbon Steel
- TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai)Deskripsi:49atribut:
- Material: Llow-Alloy Steel (SKS)
- Set Contents: T-HT3X0.5-2、T-HT4X0.7-2、T-HT5X0.8-2、T-HT6X1.0-2、T-HT8X1.25-2、T-HT10X1.5-2、T-HT12X1.75-2、T-HT14X2.0-2、T-HT16X2.0-2、T38D-3X0.5、T38D-4X0.7、T38D-5X0.8、T38D-6X1.0、T38D-8X1.25、T38D-10X1.5、T38D-12X1.75、T38D-14X2.0、T38D-16X2.0、TH-13、TT-10、DH-38
- Threaded: Metric Thread
- Purpose of Use: Work Material: Iron, Light Metal.
- Volkel Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:Hand tap DIN 352, Set per 3 pcsContents:1x Adjustable Tap Wrenches DIN 1814 Size 0 VÖLKEL 13000 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1 x 0.25 VÖLKEL 27302 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.2 x 0.25 VÖLKEL 27306 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.4 x 0.3 VÖLKEL 27308 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.7 x 0.35 VÖLKEL 27312 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2 x 0.4 VÖLKEL 27316 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2.3 x 0.4 VÖLKEL 27320 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2.6 x 0.45 VÖLKEL 27324
- IRWIN HANSON Drill Bit Tap and Die Set (Set Tap Bor dan Senai)Deskripsi:These sets contain high-speed steel drill bits that provide good wear resistance in general purpose holemaking applications in a range of materials, including ferrous and non-ferrous metals. The sets also contain carbon steel taps and dies, which are an economical choice for threading applications in maintenance operations.atribut:
- UNSPSC: 23153305
- Case Type: Plastic
- Die Material: Carbon Steel
- Die OD (inch): 5/8; 1
- Die Shape: Hex
- Die Type: Solid
- Dimensions Standard: Fractional Inch; Machine; Metric
- Drill Bit Dia. Included: 7/64inch; l; #0; #3; #7; #9; #16; #19; #20; #21; #25; #29; #30; #36; #39; #43; 5/64inch; 5/32inch; 1/4inch; 19/64inch; 5/16inch; 21/64inch; 3/8inch; 25/64inch; 13/32inch; 27/64inch; 29/64inch; B; F; H; J; Q; R; S; U; Z
- Drill Bit Finish: Bright (Uncoated)
- Drill Bit Material: Carbon Steel
- Drill Sizes: #16; #19; #20; #21; #25; #29; #3; #30; #36; #39; #43; #7; #9; 0; 1/4in; 13/32in; 19/64in; 21/64in; 25/64in; 27/64in; 29/64in; 3/8in; 5/16in; 5/32in; 5/64in; 7/64in; B; F; H; J; l; Q; R; S; U; Z
- Largest Drill Bit Dia.: U
- Largest Thread Size: 3/8\"-16
- Max. Die Thread Size: 1/2\"-20
- Max. Tap Thread Size: 3/8\"-16
- Measurement System: Fractional Inch
- Number of Dies in Set: 34
- Number of Drills: 36
- Number of Pieces: 117
- Number of Taps: 34
- Smallest Thread Size: #4-40
- Standards: Drills Meet ASME/ANSI B94.11M-1979; Taps and Dies Meet ASME/ANSI B94.9-1987
- Tap Chamfer: Plug
- Tap Length Standard: ANSI
- Tap Material: High Speed Steel
- Tap Type: Straight Flute
- Tap Wrench Number: 12450; 12473; 311088
- Thread Direction: Right Hand
- Thread Pitch Included (mm): 0.50; 0.70; 0.75; 0.80; 0.90; 1.00; 1.25; 1.50; 1.75
- Thread Standard: BSP; Metric; NPT; UNC; UNF
- Thread Type: BSP; Metric; NC; NF; NPT
- Thread per Inch: 13; 14; 16; 18; 20; 24; 27; 28; 32; 40
- GEARWRENCH Tap & Die Set (Set Alat Tap dan Senai)Deskripsi:The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.atribut:
- UNSPSC: 23153305
- Case Type: Plastic
- Die Finish: Bright (Uncoated)
- Die Material: High Speed Steel
- Die Material Grade: Carbon Steel
- Die Shape: Hex
- Die Type: 5/8inch and 1inch Hex
- Features: Auto-Locking; Eliminate Hand-Over-Hand Turning; Spring-Loaded Cap; Twist Lock Guide System Reduces The in Walk Back in
- Standards: ASME/ANSI B94.9-1999
- Tap Chamfer: Plug; Taper
- Tap Finish: Bright (Uncoated)
- Thread Direction: Right Hand
- FACOM Tap and Die Set (Set Alat Tap dan Senai)atribut:
- Standards/Norms: Consult the Standards of each product within the Kit
- Volkel Tap Wrench (Gagang Tap)atribut:
- Standard: DIN 1814
- KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Deskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- monotaro Tap and Die Set (Set Alat Tap dan Senai)atribut:
- Type: # 2 (middle tap)
- Material: Alloy tool steel (SKS equivalent)
- Volkel HexTap and Round Die Set (Set Alat Tap dan Senai)Deskripsi:HexTap - Double ended tap + round dies (set of 22 pcs.) M 3 - M 20Contents:1x Threading-Bit 1/4" HexTap S M 3 (67026)1x Threading-Bit 1/4" HexTap S M 4 (67030)1x Threading-Bit 1/4" HexTap S M 5 (67034)1x Threading-Bit 1/4" HexTap S M 6 (67038)1x Threading-Bit 1/4" HexTap S M 8 (67042)1x Threading-Bit 1/4" HexTap S M 10 (67046)1x Double Ended Tap, Multi-Drive HexTap DS M 12 (67050)1x Double Ended Tap, Multi-Drive HexTap DS M 14 (67051)1x Double Ended Tap, Multi-Drive HexTap DS M 16 (67052)1x Double Ended Tap, Multi-Drive HexTap DS M 18 (67053)1x Double Ended Tap, Multi-Drive HexTap DS M 20 (67054)1x HSS Round die M 3 (27426)1x HSS Round die M 4 (27430)1x HSS Round die M 5 (27434)1x HSS Round die M 6 (27438)1x HSS Round die M 8 (27442)1x HSS Round die M 10 (27446)1x HSS Round die M 12 (27450)1x HSS Round die M 14 (27454)1x HSS Round die M 16 (27458)1x HSS Round die M 18 (27462)1x HSS Round die M 20 (27466)atribut:
- Material: HSS-G
- Packing: In Wooden Case
- KRISBOW Tap and Die Set M6-M12 (Set Alat Tap dan Senai)atribut:
- Current (A): 12 each
- JTC Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
Daftar Harga tap snei Terbaru November 2026
| BOSCH Tap and Die Set (Set Alat Tap dan Senai) | Rp6.099.900 |
| KRISBOW Tap and Die Set UNC UNF 45EA (Set Alat Tap dan Senai) | Rp1.799.900 |
| Volkel Tap and Die Set Non-Serial Form (Set Alat Tap dan Senai) | Rp4.799.900 |
| TEKIRO Impact Driver Set (Obeng Ketok Set) | Rp229.900 |
| KRISBOW Tap and Die Set Metric (Set Alat Tap dan Senai) | Rp249.900 |
| KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai) | Rp819.900 |
| TEKIRO Tap and Die Set (Set Alat Tap dan Senai) | Rp569.900 |
| TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai) | Rp13.999.900 |
| Volkel Hand Tap Set (Set Mata Tap) | Rp279.900 |
| Volkel Tap and Die Set (Set Alat Tap dan Senai) | Rp4.799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/bvP109320427-1.jpg)
/b4P107073400-1.jpg)
/nfP108156843-1.jpg)
/qrP101003963-2.jpg)
/jjP104582703-9.jpg)
/8xP107073321-1.jpg)
/huP103684642-3.jpg)
/P101507026-1.jpg)
/ogP108155880-1.jpg)
/mxP108156825-1.jpg)
/b1P109326397-1.jpg)
/1fP109325051-1.jpg)
/plP111096921-1.jpg)
/opP108156889-1.jpg)
%20Mechanic%20Tool%20Set%20(Set%20Perkakas)/21P105262073-2.jpg)
/1uP105437066-3.jpg)
/7zP108156287-1.jpg)
/a7P107073367-1.jpg)
/P101539577-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Repair%20Tapes/ROHA%20Expanded%20PTFE%20Super%20Sealant%20Tape%20(Lakban%20Teflon%20Pipa)/1jP106344055-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)